JU050XP0
Description
JU050XP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU050XP0-RBC
BDI # 797077
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB050AR0
Description
KB050AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL
Part # KB050AR0-RBC
BDI # 797185
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KB050XP0
Description
KB050XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL
Part # KB050XP0-RBC
BDI # 797187
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC050AR0
Description
KC050AR0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC050AR0-RBC
BDI # 797218
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KC050XP0
Description
KC050XP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC050XP0-RBC
BDI # 797220
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)