XLS5-1/2
Description
XLS5-1 /2 ANG CONTACT BALL BRG ; NON-RETURNABLE 5-1/2"B 7-1/2"OD 1" WD
Part # MRC.XLS5-1/2
BDI # 663403
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254783
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
KA070AR0
Description
KA070AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA070AR0-RBC
BDI # 797134
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KA070XP0
Description
KA070XP0 THIN SECTION BALL BEARING ; 7" BORE DIA 7-1/2" OD 1/4" WD
Part # KA070XP0-RBC
BDI # 797136
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB070AR0
Description
KB070AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB070AR0-RBC
BDI # 797197
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KB070XP0
Description
KB070XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB070XP0-RBC
BDI # 797199
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)