3806-2Z
Description
3806-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3806-2Z
BDI # 1411433
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258273
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3302B-2RSTNC3
Description
3302B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3302B-2RSTNC3
BDI # 17757702
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
104KR-BKE
Description
104KR-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE 20MM BORE 42MM OD 12MM WD
Part # MRC.104KR-BKE
BDI # 661846
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254402
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
5302SB
Description
5302SB ANG CONTACT BALL BEARING ; NON-RETURNABLE 15MM BORE 42MM OD 19MM WD
Part # MRC.5302SB
BDI # 662926
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256304
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
29 Degree
Global Part Number GPN:
254602
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)