FPAF 900
Description
FPAF 900 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPAF 900
BDI # 1301776
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
KA100AR0
Description
KA100AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL 20/PAK
Part # KA100AR0-RBC
BDI # 797146
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KA100XP0
Description
KA100XP0 THIN SECTION BALL BEARING ; 10" ID X 10.5" OD X .25" W OPEN 20/PAK
Part # KA100XP0-RBC
BDI # 797148
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JA100XP0
Description
JA100XP0 THIN SECTION BALL BEARING ; 10" ID X 10.5" OD X 0.25" WID
Part # JA100XP0-RBC
BDI # 23209209
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KF090AR0
Description
KF090AR0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL
Part # KF090AR0-RBC
BDI # 797344
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)