7326 BM
Description
7326 BM ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 7326 BM
BDI # 1260515
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254760
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7326WN MBR SU
Description
7326WN MBR SU BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT SGL ROW
Part # 7326WNMBRSUC1
BDI # 1350574
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254950
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ 326 N2MA/C3
Description
QJ 326 N2MA /C3 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 326 N2MA/C3
BDI # 1305860
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7326BG
Description
7326BG ANGULAR CONTACT BALL BEARING ; 130MM ID 280MM OD 58MM W
Part # 7326BG
BDI # 1213371
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253986
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)