KC110AR0
Description
KC110AR0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC110AR0-RBC
BDI # 797245
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KC110XP0
Description
KC110XP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC110XP0-RBC
BDI # 797247
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JU110XP0
Description
JU110XP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL
Part # JU110XP0-RBC
BDI # 797095
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC110XP0
Description
KDN.KC110XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 11"IDX11.75"OD
Part # KDN.KC110XP0
BDI # 22924473
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JU110XP0
Description
KDN.JU110XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 11"IDX11.75"OD
Part # KDN.JU110XP0
BDI # 22923204
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)