JB120XP0

COMPARE

JB120XP0

Description
JB120XP0 THIN SECTION BALL BEARING ; 12" ID X 12.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB120XP0-RBC

BDI # 23209261

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 12.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB120XP0

COMPARE

KB120XP0

Description
KDN.KB120XP0 FOUR-POINT CONTACT BALL BRG

KAYDON

Part # KB120XP0

BDI # 22924315

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 12.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB120AR0

COMPARE

KB120AR0

Description
KDN.KB120AR0 ANGULAR CONTACT BALL BRG

KAYDON

Part # KB120AR0

BDI # 22924311

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 12.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY