Page 1 of 6

Next

Compare
7238 BCBM

COMPARE

7238 BCBM

Description
7238 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7238 BCBM

BDI # 1258917

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7044 BGM

COMPARE

7044 BGM

Description
7044 BGM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7044 BGM

BDI # 1267725

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 238 N2MA

COMPARE

QJ 238 N2MA

Description
QJ 238 N2MA ANG CONTACT BALL BRG

SKF

Part # QJ 238 N2MA

BDI # 1305843

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7332 BCBM

COMPARE

7332 BCBM

Description
7332 BCBM ANGULAR CONTACT BALL BEARING

SKF

Part # 7332 BCBM

BDI # 1296980

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7332BMG

COMPARE

7332BMG

Description
7332BMG ANGULAR CONTACT BALL BEARING ; 160MM BOREX340MM ODX68MM W 1-ROW

NSK

Part # 7332BMG

BDI # 1187867

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254292
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY