KB140AR0

COMPARE

KB140AR0

Description
KDN.KB140AR0 ANGULAR CONTACT BALL BRG

KAYDON

Part # KB140AR0

BDI # 22924319

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 14.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB140BR0M

COMPARE

KB140BR0M

Description
KB140BR0M ANGULAR CONTACT BEARING ; POR 14.0" ID X 14.625" OD X .3125" WIDE

KAYDON

Part # KB140BR0M

BDI # 21514463

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 14.625
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
KB140XP0

COMPARE

KB140XP0

Description
KDN.KB140XP0 FOUR-POINT CONTACT BALL BRG

KAYDON

Part # KB140XP0

BDI # 22924326

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 14.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY