KC140XP0

COMPARE

KC140XP0

Description
KDN.KC140XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 14.0 "IDX14.75"ODX.375"WD

KAYDON

Part # KDN.KC140XP0

BDI # 21439650

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 14.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KC140AR0

COMPARE

KC140AR0

Description
KDN.KC140AR0 ANGULAR CONTACT BALL BRG

KAYDON

Part # KC140AR0

BDI # 22924489

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 14.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY