Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7056-MP-UA
Description
7056-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE 280MM X 420MM X 65MM
Part # 7056-MP-UA
BDI # 1151513
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
236111
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7340-B-MP-UA
Description
7340-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7340-B-MP-UA
BDI # 1152281
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236070
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7340B
Description
7340B ANGULAR CONTACT BALL BEARING ; 200MM ID 420MM OD 80MM W
Part # 7340B
BDI # 1213384
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
253981
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)