Page 1 of 9

Next

Compare
30BG05S5G-2DS

COMPARE

30BG05S5G-2DS

Description
30BG05S5G-2DS COMPRESSOR BALL BEARING ; DOUBLE-ROW (BG TYPE)

NACHI

Part # 30BG05S5G2DSBNLS

BDI # 17165699

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0

Price Inventory : In stock
Loading Price
QTY
ZKLF1255-2RS-XL

COMPARE

ZKLF1255-2RS-XL

Description
ZKLF1255-2RS-XL VIS A BILLES RLT ; 12MM BORE 55MM OD 25MM

INA

Part # ZKLF1255-2RS-XL

BDI # 18316065

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
71907 ACDGB/VQ253

COMPARE

71907 ACDGB/VQ253

Description
71907 ACDGB /VQ253 ANG CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY

SKF

Part # 71907 ACDGB/VQ253

BDI # 1265725

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 25 Degree
Cage Material: Phenolic
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
106KR-BKE

COMPARE

106KR-BKE

Description
106KR-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE 30MM BORE 55MM OD 13MM WD

SKF

Part # MRC.106KR-BKE

BDI # 661866

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254406
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7006

COMPARE

7006

Description
7006 ANGULAR CONTACT BALL BEARING ; 30MM ID 55MM OD 13MM W OPEN

NTN

Part # 7006

BDI # 1210289

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY