DF0766LLUACS32

COMPARE

DF0766LLUACS32

Description
DF0766LLUACS32 ANGULAR CONTACT BALL BRG ; DOUBLE ROW 35MM ID 64MM OD 37MM W

NTN

Part # DF0766LLUACS32

BDI # 1216727

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Polyacrylic Friction Seal
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: CS-Special

Price Inventory : Available to order
Loading Price
QTY
AU0701-2LL/5A

COMPARE

AU0701-2LL/5A

Description
AU0701-2LL/5A ; POR OTHER AUTO

NTN

Part # AU0701-2LL/5A

BDI # 17146835

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
DF0766LLUACS32/5C

COMPARE

DF0766LLUACS32/5C

Description
DF0766LLUACS32/5C ; POR OTHER AUTO

NTN

Part # DF0766LLUACS32/5C

BDI # 17146978

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Polyacrylic Friction Seal
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: CS-Special

Price Inventory : Available to order
Loading Price
QTY
DF0957LLHCS75/L325

COMPARE

DF0957LLHCS75/L325

Description
DF0957LLHCS75/L325 ; POR OTHER AUTO

NTN

Part # DF0957LLHCS75/L325

BDI # 17146984

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Low Torque Nitrile Friction Seal
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: CS-Special

Price Inventory : Available to order
Loading Price
QTY
DF0766LLUACS32/L283

COMPARE

DF0766LLUACS32/L283

Description
DF0766LLUACS32/L283 ; POR AUTO MISCELLANEOUS

NTN

Part # DF0766LLUACS32/L283

BDI # 17146979

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Polyacrylic Friction Seal
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: CS-Special

Price Inventory : Available to order
Loading Price
QTY