ZKLF2575-2RS-XL
Description
ZKLF2575-2RS-XL X-LIFE BALL BRG ; AXIAL 25MM ID X 75MM OD
Part # ZKLF2575-2RS-XL
BDI # 1412267
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLN4075-2Z-XL
Description
ZKLN4075-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN4075-2Z-XL
BDI # 1179062
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLN4075-2RS-2AP-XL
Description
ZKLN4075-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN4075-2RS-2AP-XL
BDI # 18316037
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
BSB045075-T
Description
BSB045075-T ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # BSB045075-T
BDI # 18101809
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLF2575-2Z-2AP-XL
Description
ZKLF2575-2Z-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLF2575-2Z-2AP-XL
BDI # 1178990
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
2 (1 Pair)