3812-2RS

COMPARE

3812-2RS

Description
3812-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

INA

Part # 3812-2RS

BDI # 1172061

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.071
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258283
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3812-2Z

COMPARE

3812-2Z

Description
3812-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

INA

Part # 3812-2Z

BDI # 1172062

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.071
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258284
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
SF06A27

COMPARE

SF06A27

Description
SF06A27 ANGULAR CONTACT BALL BEARING ; 28MM ID 78MM OD 20MM W

NTN

Part # SF06A27

BDI # 1229873

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.071
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Pressed Cage
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
AU0933-4LX2L/L588

COMPARE

AU0933-4LX2L/L588

Description
AU0933-4LX2L/L588 ; POR

NTN

Part # AU0933-4LX2L/L588

BDI # 19089719

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.071
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY