K07008AR0
Description
KDN.K07008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 70MMIDX86MMOD
Part # KDN.K07008AR0
BDI # 22923317
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K07008XP0
Description
KDN.K07008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 70MMIDX86MMOD
Part # KDN.K07008XP0
BDI # 22923325
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Full Complement | No Cage
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
K06013AR0
Description
KDN.K06013AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE 60MMX86MMX13MM
Part # K06013AR0
BDI # 22923294
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)