115KR-BKE
Description
115KR-BKE ANG CONTACT BALL BRG ; 75MM BORE 115MM OD 20MM WD
Part # MRC.115KR-BKE
BDI # 661936
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254420
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
7015 CEGA/VQ126
Description
7015 CEGA/VQ126 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 7015 CEGA/VQ126
BDI # 1263961
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
High Speed Design
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
3818-2RS
Description
3818-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3818-2RS
BDI # 24318020
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Contact Seal
Cage Material:
Plastic
Snap Ring:
No
Number of Bearings:
1 (Single)
7015 ACDGA/VQ253
Description
7015 ACDGA /VQ253 ANG CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 7015 ACDGA/VQ253
BDI # 1263918
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
25 Degree
Cage Material:
Phenolic
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLF50115-2RS-2AP-XL
Description
ZKLF50115-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLF50115-2RS-2AP-XL
BDI # 1179012
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
2 (1 Pair)