JB047XP0

COMPARE

JB047XP0

Description
JB047XP0 THIN SECTION BALL BEARING ; 4.75" ID X 5.375" OD X 0.3125" WID

RBC BEARINGS

Part # JB047XP0-RBC

BDI # 23209221

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 5.375
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB047XP0

COMPARE

KB047XP0

Description
KDN.KB047XP0 FOUR-POINT CONTACT BALL BRG

KAYDON

Part # KB047XP0

BDI # 22924223

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 5.375
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY