K14008XP0
Description
KDN.K14008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K14008XP0
BDI # 22923566
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.142
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K14008AR0
Description
KDN.K14008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K14008AR0
BDI # 22923557
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.142
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.142
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
S15003XS0
Description
S15003XS0 FOUR-POINT CONTACT BALL BRNG ; POR NON RETURNABLE
Part # S15003XS0
BDI # 22925171
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.142
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Full Complement | No Cage
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.142
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Full Complement | No Cage
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium