Page 1 of 4

Next

Compare
XLS7

COMPARE

XLS7

Description
XLS7 ANG CONTACT BALL BRG ; 1-ROW

SKF

Part # MRC.XLS7

BDI # 663408

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 9.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254788
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KA090AR0

COMPARE

KA090AR0

Description
KA090AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL 20/PAK

RBC BEARINGS

Part # KA090AR0-RBC

BDI # 797143

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 9.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG075AR0

COMPARE

KG075AR0

Description
KG075AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG075AR0-RBC

BDI # 797388

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 9.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JA090XP0

COMPARE

JA090XP0

Description
JA090XP0 THIN SECTION BALL BEARING ; 9" ID X 9.5" OD X 0.25" WID

RBC BEARINGS

Part # JA090XP0-RBC

BDI # 23209205

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 9.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KF080XP0

COMPARE

KF080XP0

Description
KF080XP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL

RBC BEARINGS

Part # KF080XP0-RBC

BDI # 797343

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 9.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY