Page 1 of 10

Next

Compare
KB040AR0

COMPARE

KB040AR0

Description
KB040AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL

RBC BEARINGS

Part # KB040AR0

BDI # 797176

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ZKLF50115-2Z-XL

COMPARE

ZKLF50115-2Z-XL

Description
ZKLF50115-2Z-XL X-LIFE BALL BRG ; ANG CONTACT

INA

Part # ZKLF50115-2Z-XL

BDI # 1179014

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
MS-14 1/2-AC

COMPARE

MS-14 1/2-AC

Description
MS-14 1/2-AC ANGULAR CONTACT BALL BRG

CONSOLIDATED BEARING

Part # MS-14 1/2-AC

BDI # 201957

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258556
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
KA040XP0

COMPARE

KA040XP0

Description
KA040XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA040XP0

BDI # 797112

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7015C-5GLX3

COMPARE

7015C-5GLX3

Description
7015C 5GLX3 ; SINGLE ROW ANGULAR C..BRG

KOYO

Part # 7015C-5GLX3

BDI # 17223891

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Ball Guided Retainer
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY