Page 1 of 5

Next

Compare
XLS4-3/4

COMPARE

XLS4-3/4

Description
XLS4-3 /4 ANG CONTACT BALL BRG

SKF

Part # MRC.XLS4-3/4

BDI # 663401

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254781
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ZKLF80165-2Z-XL

COMPARE

ZKLF80165-2Z-XL

Description
ZKLF80165-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

INA

Part # ZKLF80165-2Z-XL

BDI # 1179020

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KA060AR0

COMPARE

KA060AR0

Description
KA060AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA060AR0-RBC

BDI # 797128

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KA060XP0

COMPARE

KA060XP0

Description
KA060XP0 THIN SECTION BALL BEARING ; 6" BORE 6-1/2" OD 1/4" WD SR OPEN

RBC BEARINGS

Part # KA060XP0-RBC

BDI # 797130

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JA060XP0

COMPARE

JA060XP0

Description
JA060XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # JA060XP0-RBC

BDI # 797046

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY