Page 1 of 3

Next

Compare
KB060AR0

COMPARE

KB060AR0

Description
KB060AR0 THIN SECTION BALL BEARING ; 6" BORE 6-5/8"OD 5/16"WD SR OPEN 25/PAK

RBC BEARINGS

Part # KB060AR0-RBC

BDI # 797191

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 6.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB060XP0

COMPARE

KB060XP0

Description
KB060XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK

RBC BEARINGS

Part # KB060XP0-RBC

BDI # 797193

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 6.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JB060XP0

COMPARE

JB060XP0

Description
JB060XP0 THIN SECTION BALL BEARING ; 6" ID X 6.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB060XP0-RBC

BDI # 23209229

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 6.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K15008AR0

COMPARE

K15008AR0

Description
KDN.K15008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K15008AR0

BDI # 22923593

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.535
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K15008XP0

COMPARE

K15008XP0

Description
KDN.K15008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K15008XP0

BDI # 22923601

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.535
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY