JB070XP0

COMPARE

JB070XP0

Description
JB070XP0 THIN SECTION BALL BEARING ; 7" ID X 7.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB070XP0-RBC

BDI # 23209237

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 7.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB070XP0

COMPARE

KB070XP0

Description
KB070XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK

RBC BEARINGS

Part # KB070XP0-RBC

BDI # 797199

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 7.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB070AR0

COMPARE

KB070AR0

Description
KB070AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK

RBC BEARINGS

Part # KB070AR0-RBC

BDI # 797197

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 7.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB070XP0

COMPARE

KB070XP0

Description
KDN.KB070XP0 FOUR-POINT CONTACT BALL BRG

KAYDON

Part # KB070XP0

BDI # 22924269

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 7.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY