71936 ACDGA/VQ253
Description
71936 ACDGA /VQ253 ANG CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 71936 ACDGA/VQ253
BDI # 1269125
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
25 Degree
Cage Material:
Phenolic
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
132R-BKE
Description
132R-BKE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.132R-BKE
BDI # 662110
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254438
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
7228WNMBRC1
Description
7228WNMBRC1 BALL BEARING ; ANGULAR CONTACT SINGLE ROW
Part # 7228WNMBRC1
BDI # 28218226
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Machined Window Cage Type
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7228WN MBR SU;7228WNMBRSUC1
Description
7228WN MBR SU ; 7228WNMBRSUC1 BALL BRG ; ANGULAR CONTACT SINGLE ROW
Part # 7228WNMBRSUC1
BDI # 1350470
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254923
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)