Page 1 of 7

Next

Compare
7324B FY

COMPARE

7324B FY

Description
7324B FY ; ANGULAR CONTACT BALL BEARING

KOYO

Part # 7324B FY

BDI # 20865580

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: No Relubricatable | No Self Aligning | 231 KN Static Load Rating | 282 KN Dynamic Load Rating
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
305262 D

COMPARE

305262 D

Description
305262 D ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 305262 D

BDI # 1267116

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.217
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Two Piece Bearing
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7324B-5G C3FY

COMPARE

7324B-5G C3FY

Description
7324B-5G C3FY

KOYO

Part # 7324B-5G C3FY

BDI # 553823

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Ball Guided Retainer
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7324BMG

COMPARE

7324BMG

Description
7324BMG ANGULAR CONTACT BALL BEARING ; 1-ROW

NSK

Part # 7324BMG

BDI # 1187858

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7324BG

COMPARE

7324BG

Description
7324BG ANGULAR CONTACT BALL BEARING ; 120MM ID 260MM OD 55MM W

NTN

Part # 7324BG

BDI # 1213368

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 253988
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY