Page 1 of 3

Next

Compare
FPAF 900

COMPARE

FPAF 900

Description
FPAF 900 DEEP GROOVE BALL BEARING ; NON-RETURNABLE

SKF

Part # FPAF 900

BDI # 1301776

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 10.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
KA100AR0

COMPARE

KA100AR0

Description
KA100AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL 20/PAK

RBC BEARINGS

Part # KA100AR0-RBC

BDI # 797146

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 10.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KA100XP0

COMPARE

KA100XP0

Description
KA100XP0 THIN SECTION BALL BEARING ; 10" ID X 10.5" OD X .25" W OPEN 20/PAK

RBC BEARINGS

Part # KA100XP0-RBC

BDI # 797148

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 10.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JA100XP0

COMPARE

JA100XP0

Description
JA100XP0 THIN SECTION BALL BEARING ; 10" ID X 10.5" OD X 0.25" WID

RBC BEARINGS

Part # JA100XP0-RBC

BDI # 23209209

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 10.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KF090AR0

COMPARE

KF090AR0

Description
KF090AR0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL

RBC BEARINGS

Part # KF090AR0-RBC

BDI # 797344

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 10.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY