Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ 234 N2MA/C3
Description
QJ 234 N2MA/C3 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 234 N2MA/C3
BDI # 1305842
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7236BG
Description
7236BG ANGULAR CONTACT BALL BEARING ; 180MM ID 320MM OD 52MM W
Part # 7236BG
BDI # 1213170
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254067
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7328WN2 MBR DB
Description
7328WN2 MBR DB AC BALL BRG ; NON-RETURNABLE 1-ROW
Part # 7328WN2MBRDBFS264B
BDI # 1350577
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254952
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7328 BM/DBBVE474
Description
7328 BM/DBBVE474 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7328 BM/DBBVE474
BDI # 1296978
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257467
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)