Page 1 of 31

Next

Compare
7340 BCBM

COMPARE

7340 BCBM

Description
7340 BCBM ANG CONTACT BALL BRG

SKF

Part # 7340 BCBM

BDI # 1260532

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 248 N2MA

COMPARE

QJ 248 N2MA

Description
QJ 248 N2MA ANG CONTACT BALL BRG

SKF

Part # QJ 248 N2MA

BDI # 1259555

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 1248 MA/344524

COMPARE

QJ 1248 MA/344524

Description
QJ 1248 MA /344524 ANG CONTACT BALL BRG

SKF

Part # QJ 1248 MA/344524

BDI # 1268494

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7056 BGM

COMPARE

7056 BGM

Description
7056 BGM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7056 BGM

BDI # 1260234

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7338 BCBM

COMPARE

7338 BCBM

Description
7338 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7338 BCBM

BDI # 1258797

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257463
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY