Page 1 of 4

Next

Compare
QJ 248 N2MA

COMPARE

QJ 248 N2MA

Description
QJ 248 N2MA ANG CONTACT BALL BRG

SKF

Part # QJ 248 N2MA

BDI # 1259555

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 1248 MA/344524

COMPARE

QJ 1248 MA/344524

Description
QJ 1248 MA /344524 ANG CONTACT BALL BRG

SKF

Part # QJ 1248 MA/344524

BDI # 1268494

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KD160AR0

COMPARE

KD160AR0

Description
KD160AR0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL 5/PAK

RBC BEARINGS

Part # KD160AR0-RBC

BDI # 797300

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 17
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KD160XP0

COMPARE

KD160XP0

Description
KD160XP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL 5/PAK

RBC BEARINGS

Part # KD160XP0-RBC

BDI # 797302

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 17
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KF160AR0

COMPARE

KF160AR0

Description
KF160AR0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL 5/PAK

RBC BEARINGS

Part # KF160AR0-RBC

BDI # 797359

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY