ZKLN1545-2RS-XL
Description
ZKLN1545-2RS-XL X-LIFE BALL BRG ; 15MM X 45MM X 25MM
Part # ZKLN1545-2RS-XL
BDI # 1179040
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLN1545-2RS-PE
Description
ZKLN1545-2RS-PE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # ZKLN1545-2RS-PE
BDI # 18315780
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
MJT5/8M
Description
MJT5/8M ANGULAR CONTACT BALL BEARING ; POR 5/8" BOREX1-13/16" ODX5/8" 1-ROW
Part # MJT5/8M
BDI # 1190987
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255111
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
DKLFA1575-2RS
Description
DKLFA1575-2RS AC BALL BEARING ; NON RETURNABLE
Part # DKLFA1575-2RS
BDI # 1172731
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Flattened Flange
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)