Page 1 of 5

Next

Compare
7060-B-MP-UA

COMPARE

7060-B-MP-UA

Description
7060-B-MP-UA ANG CONTACT BALL BRG ; POR NON-RETURNABLE 300MM ID X 460MM OD

FAG

Part # 7060-B-MP-UA

BDI # 24583784

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: With Axial Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG-160 XPO

COMPARE

KG-160 XPO

Description
KG-160 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION

CONSOLIDATED BEARING

Part # KG-160 XPO

BDI # 201106

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 18
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG160XP0

COMPARE

KG160XP0

Description
KG160XP0 THIN SECTION BALL BEARING ; 16" BORE 18" OD 1" WD SR OPEN

RBC BEARINGS

Part # KG160XP0

BDI # 797411

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 18
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG160AR0

COMPARE

KG160AR0

Description
KG160AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG160AR0

BDI # 797409

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 18
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
156-R

COMPARE

156-R

Description
156-R ANGULAR CONTACT BALL BEARING

CONSOLIDATED BEARING

Part # 156-R

BDI # 211547

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Extra Large Bearing
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY