Page 1 of 2

Next

Compare
QJ348-N2-MPA-C3

COMPARE

QJ348-N2-MPA-C3

Description
QJ348-N2-MPA-C3 FOUR POINT CONTACT BRNG ; POR NON RETURNABLE 240MM X 500MM X 95MM

FAG

Part # QJ348-N2-MPA-C3

BDI # 24860638

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ348-N2-MPA

COMPARE

QJ348-N2-MPA

Description
QJ348-N2-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE

FAG

Part # QJ348-N2-MPA

BDI # 1166009

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ-348

COMPARE

QJ-348

Description
QJ-348 ANGULAR CONTACT BALL BEARING ; SPLIT INNER RACE

CONSOLIDATED BEARING

Part # QJ-348

BDI # 208434

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 258642
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
QJ256-N2-MPA-C3

COMPARE

QJ256-N2-MPA-C3

Description
QJ256-N2-MPA-C3 4-POINT CONTACT BEARING

FAG

Part # QJ256-N2-MPA-C3

BDI # 1165897

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7348 BMG

COMPARE

7348 BMG

Description
7348 BMG ANGULAR CONTACT BALL BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # 7348 BMG

BDI # 221888

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY