Page 1 of 7

Next

Compare
38102Z

COMPARE

38102Z

Description
38102Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

INA

Part # 3810-2Z

BDI # 21569001

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258281
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
XLS1-3/8

COMPARE

XLS1-3/8

Description
XLS1-3 /8 ANG CONTACT BALL BRG

SKF

Part # MRC.XLS1-3/8

BDI # 663387

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.563
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254766
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3810-2RS

COMPARE

3810-2RS

Description
3810-2RS ROULEMENT A BILLES ; CONTACT ANGULAIRE

INA

Part # 3810-2RS

BDI # 1172059

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258280
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
DF0766LLUACS32

COMPARE

DF0766LLUACS32

Description
DF0766LLUACS32 ANGULAR CONTACT BALL BRG ; DOUBLE ROW 35MM ID 64MM OD 37MM W

NTN

Part # DF0766LLUACS32

BDI # 1216727

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Polyacrylic Friction Seal
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: CS-Special

Price Inventory : Available to order
Loading Price
QTY
JA020XP0

COMPARE

JA020XP0

Description
JA020XP0 THIN SECTION BALL BEARING ; 2" BORE 2-1/2" OD 1/4" WD SR 2 SEALS

RBC BEARINGS

Part # JA020XP0-RBC

BDI # 797030

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY