Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
255134
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LJT1.1/4M
Description
LJT1.1/4M ANGULAR CONTACT BALL BEARING ; POR 1-1/4" BOREX2-3/4" ODX11/16" 1-ROW
Part # LJT1.1/4M
BDI # 1190089
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255040
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
MJT1.1/8M
Description
MJT1.1/8M ANGULAR CONTACT BALL BEARING ; POR 1-1/8" BOREX2-13/16" ODX13/16" 1-ROW
Part # MJT1.1/8M
BDI # 1190969
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255093
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Pressed Cage
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
SF04A12
Description
SF04A12 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 22MM ID 70MM OD 18MM W
Part # SF04A12
BDI # 1229866
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Pressed Cage
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)