Page 1 of 3

Next

Compare
115KR-BKE

COMPARE

115KR-BKE

Description
115KR-BKE ANG CONTACT BALL BRG ; 75MM BORE 115MM OD 20MM WD

SKF

Part # MRC.115KR-BKE

BDI # 661936

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254420
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7015 CEGA/VQ126

COMPARE

7015 CEGA/VQ126

Description
7015 CEGA/VQ126 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY

SKF

Part # 7015 CEGA/VQ126

BDI # 1263961

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: High Speed Design
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3818-2RS

COMPARE

3818-2RS

Description
3818-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

INA

Part # 3818-2RS

BDI # 24318020

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Contact Seal
Cage Material: Plastic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7015 ACDGA/VQ253

COMPARE

7015 ACDGA/VQ253

Description
7015 ACDGA /VQ253 ANG CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY

SKF

Part # 7015 ACDGA/VQ253

BDI # 1263918

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 25 Degree
Cage Material: Phenolic
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ZKLF50115-2RS-2AP-XL

COMPARE

ZKLF50115-2RS-2AP-XL

Description
ZKLF50115-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT

INA

Part # ZKLF50115-2RS-2AP-XL

BDI # 1179012

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY