Page 1 of 5

Next

Compare
XLS3-1/2

COMPARE

XLS3-1/2

Description
XLS3-1/2 XLS 3-1/2 ANG CONTACT BALL BRG ; NON-RETURNABLE ANGULAR CONATCT

SKF

Part # MRC.XLS3-1/2

BDI # 15087393

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254775
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KA045AR0

COMPARE

KA045AR0

Description
KA045AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA045AR0-RBC

BDI # 797116

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KA045XP0

COMPARE

KA045XP0

Description
KA045XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA045XP0-RBC

BDI # 797118

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JA045XP0

COMPARE

JA045XP0

Description
JA045XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # JA045XP0-RBC

BDI # 797042

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JU042XP0

COMPARE

JU042XP0

Description
JU042XP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL

RBC BEARINGS

Part # JU042XP0-RBC

BDI # 797071

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY