AMS 22 ABP

COMPARE

AMS 22 ABP

Description
AMS 22 ABP ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW

SKF

Part # AMS 22 ABP

BDI # 1422414

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.26
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY