Page 1 of 2

Next

Compare
K15008AR0

COMPARE

K15008AR0

Description
KDN.K15008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K15008AR0

BDI # 22923593

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.535
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K15008XP0

COMPARE

K15008XP0

Description
KDN.K15008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K15008XP0

BDI # 22923601

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.535
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
S16003XS0

COMPARE

S16003XS0

Description
KDN.S16003XS0 FOUR-POINT CONTCT BALL BRG ; 160MM IDX166MM ODX3MM W

KAYDON

Part # S16003XS0

BDI # 22925183

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.535
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Full Complement | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
K14013XP0

COMPARE

K14013XP0

Description
KDN.K14013XP0 FOUR-POINT CONTCT BALL BRG

KAYDON

Part # K14013XP0

BDI # 22923577

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.535
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
S16003AS0

COMPARE

S16003AS0

Description
KDN.S16003AS0 ANGULAR CONTACT BALL BRG ; 160MMX166MMX3MM

KAYDON

Part # S16003AS0

BDI # 22925175

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.535
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Full Complement | No Cage
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY