KB060AR0
Description
KB060AR0 THIN SECTION BALL BEARING ; 6" BORE 6-5/8"OD 5/16"WD SR OPEN 25/PAK
Part # KB060AR0-RBC
BDI # 797191
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KB060XP0
Description
KB060XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB060XP0-RBC
BDI # 797193
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JB060XP0
Description
JB060XP0 THIN SECTION BALL BEARING ; 6" ID X 6.625" OD X 0.3125" WID
Part # JB060XP0-RBC
BDI # 23209229
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB060AR0
Description
KDN.KB060AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 6"IDX6.625"OD
Part # KDN.KB060AR0
BDI # 22924246
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB060XP0
Description
KDN.KB060XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 6"IDX6.625"OD
Part # KDN.KB060XP0
BDI # 22924253
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)