KB065AR0
Description
KB065AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB065AR0-RBC
BDI # 797194
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KB065XP0
Description
KB065XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB065XP0-RBC
BDI # 797196
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JB065XP0
Description
JB065XP0 THIN SECTION BALL BEARING ; 6.5" ID X 7.125" OD X 0.3125" WID
Part # JB065XP0-RBC
BDI # 23209233
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB065XP0
Description
KDN.KB065XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.KB065XP0
BDI # 22924265
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium