KC070AR0
Description
KC070AR0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC070AR0-RBC
BDI # 797230
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
JU070XP0
Description
JU070XP0 THIN SECTION BALL BEARING ; 7" BORE 7-3/4" OD 1/2" WD SR 2 SEALS
Part # JU070XP0-RBC
BDI # 797085
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC070XP0
Description
KC070XP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 20/PAK
Part # KC070XP0-RBC
BDI # 797232
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC070AR0
Description
KDN.KC070AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 7"IDX7.75"OD
Part # KDN.KC070AR0
BDI # 22924420
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC070XP0
Description
KDN.KC070XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 7.0"IDX7.75"ODX.375" WIDE
Part # KDN.KC070XP0
BDI # 21439846
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)