JB075XP0

COMPARE

JB075XP0

Description
JB075XP0 THIN SECTION BALL BEARING ; 7.5" ID X 8.125" OD X 0.3125" WID

RBC BEARINGS

Part # JB075XP0-RBC

BDI # 23209241

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJM 3 1/2

COMPARE

QJM 3 1/2

Description
QJM 3 1/2 ; FOUR POINT CONTACT BALL BRG

RHP BEARING

Part # 747023025343

BDI # 20094098

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 255152
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
MJT3.1/2M

COMPARE

MJT3.1/2M

Description
MJT3.1/2M ANGULAR CONTACT BALL BEARING ; POR 3-1/2" BOREX8-1/8" ODX1-3/4" 1-ROW

RHP BEARING

Part # MJT3.1/2M

BDI # 1190979

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255103
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB075AR0

COMPARE

KB075AR0

Description
KDN.KB075AR0 ANGULAR CONTACT BALL BRG

KAYDON

Part # KB075AR0

BDI # 22924273

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KB075XP0

COMPARE

KB075XP0

Description
KDN.KB075XP0 FOUR-POINT CONTACT BALL BRG

KAYDON

Part # KB075XP0

BDI # 22924281

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY