KB080AR0
Description
KB080AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB080AR0-RBC
BDI # 797200
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KB080XP0
Description
KB080XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB080XP0-RBC
BDI # 797202
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JB080XP0
Description
JB080XP0 THIN SECTION BALL BEARING ; 8" ID X 8.625" OD X 0.3125" WID
Part # JB080XP0-RBC
BDI # 23209245
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
8.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB080XP0
Description
KDN.KB080XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 8"IDX8.625"OD
Part # KDN.KB080XP0
BDI # 22924292
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium