Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254788
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
KA090AR0
Description
KA090AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL 20/PAK
Part # KA090AR0-RBC
BDI # 797143
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG075AR0
Description
KG075AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG075AR0-RBC
BDI # 797388
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
JA090XP0
Description
JA090XP0 THIN SECTION BALL BEARING ; 9" ID X 9.5" OD X 0.25" WID
Part # JA090XP0-RBC
BDI # 23209205
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KF080XP0
Description
KF080XP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL
Part # KF080XP0-RBC
BDI # 797343
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)