KB090AR0
Description
KB090AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB090AR0-RBC
BDI # 797203
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KB090XP0
Description
KB090XP0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL 25/PAK
Part # KB090XP0-RBC
BDI # 797205
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JB090XP0
Description
JB090XP0 THIN SECTION BALL BEARING ; 9" ID X 9.625" OD X 0.3125" WID
Part # JB090XP0-RBC
BDI # 23209249
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB090AR0
Description
KDN.KB090AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 9"IDX9.625"OD
Part # KDN.KB090AR0
BDI # 22924296
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB090XP0
Description
KDN.KB090XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 9"IDX9.625"OD
Part # KDN.KB090XP0
BDI # 22924303
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)