Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254789
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
CSXU090-2RS-HLE
Description
CSXU090-2RS-HLE ANGULAR CONTACT BALL BRG ; NON-RETURNABLE
Part # CSXU090-2RS-HLE
BDI # 24584624
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Contact Seal | Thin Section Bearing
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JU090XP0
Description
JU090XP0 THIN SECTION BALL BEARING ; 9" BORE 9-3/4" OD 1/2" WD SR 2 SEALS
Part # JU090XP0-RBC
BDI # 797091
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC090AR0
Description
KC090AR0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 20/PAK
Part # KC090AR0-RBC
BDI # 797239
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KC090XP0
Description
KC090XP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 20/PAK
Part # KC090XP0-RBC
BDI # 797241
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)