7324 BGBM
Description
7324 BGBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7324 BGBM
BDI # 1258774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257470
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ 324 N2MA/C3
Description
QJ 324 N2MA /C3 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 324 N2MA/C3
BDI # 1260376
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7324WN MBR SU
Description
7324WN MBR SU ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 7324WNMBRSUC1
BDI # 1350572
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254948
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
7324BG
Description
7324BG ANGULAR CONTACT BALL BEARING ; 120MM ID 260MM OD 55MM W
Part # 7324BG
BDI # 1213368
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253988
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
No Relubricatable | No Self Aligning | 231 KN Static Load Rating | 282 KN Dynamic Load Rating
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)