Page 1 of 5

Next

Compare
7326 BM

COMPARE

7326 BM

Description
7326 BM ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW

SKF

Part # 7326 BM

BDI # 1260515

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
8326

COMPARE

8326

Description
8326 ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.8326

BDI # 663260

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 254760
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
7326WN MBR SU

COMPARE

7326WN MBR SU

Description
7326WN MBR SU BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT SGL ROW

TIMKEN

Part # 7326WNMBRSUC1

BDI # 1350574

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254950
Cage Material: Bronze
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 326 N2MA/C3

COMPARE

QJ 326 N2MA/C3

Description
QJ 326 N2MA /C3 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # QJ 326 N2MA/C3

BDI # 1305860

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7326BG

COMPARE

7326BG

Description
7326BG ANGULAR CONTACT BALL BEARING ; 130MM ID 280MM OD 58MM W

NTN

Part # 7326BG

BDI # 1213371

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 253986
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY