JA110XP0
Description
JA110XP0 THIN SECTION BALL BEARING ; 11" ID X 11.5" OD X 0.25" WID
Part # JA110XP0-RBC
BDI # 23209213
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KF100AR0
Description
KF100AR0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL
Part # KF100AR0-RBC
BDI # 797347
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KF100XP0
Description
KF100XP0 THIN SECTION BALL BEARING ; 10" BORE 11-1/2" OD 3/4" WD SR OPEN
Part # KF100XP0-RBC
BDI # 797349
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KA110AR0
Description
KA110AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA110AR0-RBC
BDI # 797149
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KA110XP0
Description
KA110XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA110XP0-RBC
BDI # 797151
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)